Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
PCKNR 2525M12 External Toolholder
By Indexa
Order Code:
ZT1167709X
£62.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£60.47
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/pcknr-2525m12-external-toolholder/p/ZT1167709X
Add to quotation
Schedule an order and save 5%
View all Turning Toolholders
Description
75 Approach for negative 80 rhombic inserts.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for PCKNR 2525M12 External Toolholder
MFR Part No.
106-1860
Neck Length
34mm
Head Length (l2)
34
Cutting Direction
Right Hand
Insert Holding Type
Lever Lock
Insert Shape
80° Rhombic
Cutting Height
25.00mm
Set Type
Individual Toolholder
Insert Style
CN_A
CN_G
Insert Size
1204
Shank Material
Steel
Centre to Cutting Tip
22mm
Clearance Angle
0°
Shank Height
25.00mm
Toolholder Style
PCKN
Shank Width (b)
25
Coolant Delivery
External
Side to Cutting Tip (f)
22
Approach Angle
75°
Overall Length
150.00mm
ISO Designation
PCKNR 2525M12
Shank Height (h)
20mm
Cutting Height (h1)
25mm
Shank Style
Offset
Overall Length (l1)
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome