Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
PDJNL2020K11 Tool Holder
By Walter
Order Code:
ZT3308589S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/pdjnl2020k11-tool-holder/p/ZT3308589S
Add to quotation
View all Turning Toolholders
Description
PDJN L/ R
93o approach for 55o negative inserts.
Specifications
Specifications for PDJNL2020K11 Tool Holder
ISO Designation
PDJNL 2020K11
Insert Holding Type
Lever Lock
Insert Size
1104
Cutting Direction
Left Hnd
Shank Width (b)
20
Coolant Delivery
External
Shank Material
Steel
Head Length (l2)
29.7
Side to Cutting Tip (f)
25
Insert Style
DN__
Insert Shape
55° Rhombic
Approach Angle
93°
Toolholder Style
PDJN
Set Type
Individual Toolholder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome