PDJNL2525M11 Tool Holder

Order Code: ZT3308620S

£139.99 Inc VAT (20%)


Description

PDJN L/ R

93o approach for 55o negative inserts.

Specifications for PDJNL2525M11 Tool Holder
  • Insert Shape
    55° Rhombic
  • ISO Designation
    PDJNL 2525M11
  • Set Type
    Individual Toolholder
  • Head Length (l2)
    29.7
  • Side to Cutting Tip (f)
    32
  • Insert Size
    1104
  • Toolholder Style
    PDJN
  • Approach Angle
    93°
  • Insert Style
    DN__
  • Cutting Direction
    Left Hnd
  • Shank Material
    Steel
  • Insert Holding Type
    Lever Lock
  • Shank Width (b)
    25
  • Coolant Delivery
    External

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome