PDJNR 2020 K15 Toolholder

Order Code: ZT3308998S

£119.99 Inc VAT (20%)


Description

PDJNR 2020 K15
Right hand, for negative 55° Rhombic inserts.
Overall length: 125mm.
Overall height: 22mm.
Shank: 20mm x 20mm.
Insert type: DNM_...

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome