Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
PDJNR2020K11 Tool Holder
By Walter
Order Code:
ZT3308629S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/pdjnr2020k11-tool-holder/p/ZT3308629S
Add to quotation
View all Turning Toolholders
Description
PDJN L/ R
93o approach for 55o negative inserts.
Specifications
Specifications for PDJNR2020K11 Tool Holder
Cutting Direction
Right Hnd
Shank Width (b)
20
Shank Material
Steel
Head Length (l2)
29.7
ISO Designation
PDJNR 2020K11
Insert Size
1104
Side to Cutting Tip (f)
25
Insert Shape
55° Rhombic
Toolholder Style
PDJN
Insert Style
DN__
Coolant Delivery
External
Insert Holding Type
Lever Lock
Approach Angle
93°
Set Type
Individual Toolholder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome