Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
PDNNR 2525M15 External Toolholder
By Indexa
Order Code:
ZT1167640X
£64.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£62.39
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
64.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/pdnnr-2525m15-external-toolholder/p/ZT1167640X
Add to quotation
Schedule an order and save 5%
View all Turning Toolholders
Description
63 Approach for negative 55 rhombic inserts.
Tags:
#BulkDiscount
Specifications
Specifications for PDNNR 2525M15 External Toolholder
Toolholder Style
PDNN
Insert Size
1506
1504
Cutting Height
25.00mm
MFR Part No.
106-2580
Insert Holding Type
Lever Lock
Shank Material
Steel
Neck Length
34mm
Set Type
Individual Toolholder
Coolant Delivery
External
ISO Designation
PDNNR 2525M15
Shank Width (b)
25
Head Length (l2)
34
Cutting Direction
Right Hand
Shank Height
25.00mm
Insert Style
DN_G
DN_A
Side to Cutting Tip (f)
12.5
Insert Shape
55° Rhombic
Overall Length
150.00mm
Centre to Cutting Tip
12.5mm
Clearance Angle
0°
Approach Angle
63°
Overall Length (l1)
150mm
Shank Height (h)
25mm
Cutting Height (h1)
25mm
Shank Style
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome