Perforated Panel Display Wall, Height 1845mm, Standard Module, Gentian Blue

Order Code: ZT2729921S

£939.99 Inc VAT (20%)


Description

Perforated panel display wall, height 1845 mm, standard module, gentian blue. Supplied = flat pack. Model = standard module. Colour = gentian blue RAL 5010. Overall height = 1845 mm. Frame colour = light grey RAL 7035. Overall width = 1040 mm. Overall depth = 300 mm. Product type = perforated panels. Keeps your workplace organised and tidy. Can be equipped with EUROKRAFT tool holders from our product range. Useful when implementing lean methods such as 5S and Kaizen. Prepared for use on both sides, ideal as a room partition. Can be set up in a straight line or at a 90° angle. Frame light grey RAL 7035. Basic module with 3 perforated panels, 1 pair of supports and 2 pairs of display panel feet.

See full description
Specifications for Perforated Panel Display Wall, Height 1845mm, Standard Module, Gentian Blue
  • Overall Width
    1040mm
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Product Type
    Perforated Panels
  • Colour
    Gentian Blue
  • Overall Height
    1845mm
  • Overall Depth
    300mm
  • Model
    Standard Module

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome