Perforated Panel, For Height-Adjustable Worktable, WxH 666 X 480mm

Order Code: ZT2701528S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Perforated panel, for height-adjustable worktable, WxH 666 x 480 mm. Supplied = flat pack. Width = 666 mm. Height = 480 mm. Material = sheet steel, painted. Colour = dusty grey RAL 7037. Product type = accessories. For well organised tool storage above the work surface. Mounting between two perforated columns. Order matching tool hooks at the same time (accessories) Perforated panel with square holes 9 x 9 mm/hole spacing 38 mm from hole centre to hole centre. Made of painted sheet steel, 1.5 mm thick. Mounted on two grid columns (accessories) by means of hook-in lugs on the back. For mounting perforated panels on the back of an electrically height-adjustable worktable, an attachment/mounting frame , two mounting brackets and two grid columns are required. Please include with your order.

See full description
Specifications for Perforated Panel, For Height-Adjustable Worktable, WxH 666 X 480mm
  • Colour
    Dusty Grey
  • Material
    Sheet Steel, Painted
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • Height
    480mm
  • Width
    666mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome