Perforated Panel Set, Incl. 22 Piece Tool Holder Set, HxW 457 X 1524mm

Order Code: ZT2702460S

£329.99 Inc VAT (20%)


Description

Perforated panel set, incl. 22 piece tool holder set, HxW 457 x 1524 mm. Supplied = flat pack. Width = 1524 mm. Height = 457 mm. Colour = blue. Product type = perforated panels. Inexpensive complete set: perforated wall + 22 tool holders. More space, better organisation and a good overview in the workshop. Crucial for implementing LEAN methods in the factory. Can be secured to the wall or on a workbench panel (accessories required) Sturdy and hardwearing industrial design. Sturdy, powder coated perforated panel (width x height 1524 x 457 mm) gentian blue RAL 5010. Square perforations 9.2 x 9.2 mm. Zinc plated steel hooks, 6 mm. Scope of delivery of tool holder: 3 tool holders each with angled hook end 25/50/75 mm, 2 double holders each 25/50/75 mm, 1 tool clamp each 10, 13, 16, 19, 25, 28, 32 mm.

See full description
Specifications for Perforated Panel Set, Incl. 22 Piece Tool Holder Set, HxW 457 X 1524mm
  • Product Type
    Perforated Panels
  • Supplied
    Flat Pack
  • Colour
    Blue
  • Width
    1524mm
  • Height
    457mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome