Perforated Rear Panel, For Securing To Add-On Rails, Single Module HxW 360 X 390mm

Order Code: ZT2690292S

£269.99 Inc VAT (20%)


Description

Perforated rear panel, for securing to add-on rails, single module HxW 360 x 390 mm. Supplied = assembled. Product type = accessories for packing tables. Model = individual element. Height = 360 mm. Width = 390 mm. Depth = 30 mm. Type of mounting = on add-on rails. Material = perforated sheet metal. Optimal for S5 optimisation. Perforated rear panel for packing benches and stations.

Specifications for Perforated Rear Panel, For Securing To Add-On Rails, Single Module HxW 360 X 390mm
  • Supplied
    Assembled
  • Material
    Perforated Sheet Metal
  • Product Type
    Accessories for Packing Tables
  • Depth
    30mm
  • Width
    390mm
  • Height
    360mm
  • Mounting Type
    On Add-On Rails
  • Model
    Individual Element

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome