0
1

PRDCN 5050 V 32 External Turning Holder

Order Code: ZT3302787S

£269.99 Inc VAT (20%)


Description

This lever-lock turning toolholder was designed to hold a round positive insert with a diameter of 32mm and a thickness of 9.52mm. The toolholder is neutral, so suitable for use with either hand. 50mm tool height x 50mm width x 400mm long for taper turning, single and multi-directional copy turning, and longitudinal turning without shoulder.

Features and Benefits
• Nickelized for higher oxidation and wear resistance
• Internal coolant channels improve insert tool life
• Improved chip evacuation provides high surface quality and reliability

See full description
Specifications for PRDCN 5050 V 32 External Turning Holder
  • Insert Holding Type
    Lever Lock
  • Set Type
    Individual Toolholder
  • Overall Length (l1)
    400mm
  • Shank Height (h)
    50mm
  • Insert Style
    RCMX
  • Shank Width (b)
    50mm
  • MFR Part No.
    8281353
  • ISO Designation
    PRDCN5050V32
  • Toolholder Style
    PRDC
  • Insert Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome