PSBNL 3232 P 15 External Turning Holder Left Hand

Order Code: ZT3302800S

£134.99 Inc VAT (20%)


Description

This turning toolholder was designed to hold a square negative insert with an inscribed circle diameter of 15.875mm, and a thickness of 6.35mm. The toolholder is left-handed. 32mm tool height x 32mm width x 170mm long for taper turning, single and multi-directional copy turning and longitudinal turning without shoulder.

Features and Benefits
• Nickelized for higher oxidation and wear resistance
• Internal coolant channels improve insert tool life
• Improved chip evacuation provides high surface quality and reliability

See full description
Specifications for PSBNL 3232 P 15 External Turning Holder Left Hand
  • Set Type
    Individual Toolholder
  • Toolholder Style
    PSBN
  • Overall Length (l1)
    170mm
  • Insert Holding Type
    Lever Lock
  • Shank Height (h)
    32mm
  • MFR Part No.
    8281400
  • Insert Shape
    Square
  • Shank Width (b)
    32mm
  • Insert Style
    SNMM
    SNMG
  • ISO Designation
    PSBNL3232P15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome