Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
PSBNR 2525M12 External Toolholder
By Indexa
Order Code:
ZT1167643X
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/psbnr-2525m12-external-toolholder/p/ZT1167643X
Add to quotation
Schedule an order and save 5%
View all Turning Toolholders
Description
75° Approach for negative square inserts.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for PSBNR 2525M12 External Toolholder
Insert Style
SN_G
SN_A
Shank Material
Steel
Cutting Direction
Right Hand
Insert Size
1204
Neck Length
28mm
MFR Part No.
PSBNR2525M12
Set Type
Individual Toolholder
Shank Height
25mm
ISO Designation
PSBNR 2525M12
Cutting Height
25mm
Coolant Delivery
External
Insert Holding Type
Lever Lock
Overall Length
150mm
Shank Width (b)
25
Clearance Angle
0°
Head Length (l2)
28
Centre to Cutting Tip
22mm
Side to Cutting Tip (f)
22
Toolholder Style
PSBN
Insert Shape
Square
Approach Angle
75°
Shank Height (h)
25mm
Shank Style
Straight
Cutting Height (h1)
25mm
Overall Length (l1)
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome