0
1

PSDNN 3225P19 C/W 10 'K' Style Inserts

Order Code: ZT1167764X

£159.99 Inc VAT (20%)


Description

45° approach.
Uses SN_A and SN_G inserts.

Tool supplied complete with 10 Carbide inserts, in a choice of P Grade for steels and general use, or K Grade for cast iron and non-ferrous applications. Inserts supplied will vary according to availability.

Specifications for PSDNN 3225P19 C/W 10 'K' Style Inserts
  • Insert Size
    19
  • Set Type
    Toolholder & Insert
  • Head Length (l2)
    42
  • Side to Cutting Tip (f)
    12.5
  • Approach Angle
    45°
  • Toolholder Style
    PSDN
  • Insert Style
    SN_G
    SN_A
  • Clearance Angle
    0°
  • Overall Length
    170mm
  • ISO Designation
    PSDNN 3225P19
  • Insert Shape
    Square
  • Shank Material
    Steel
  • Shank Height
    32mm
  • Coolant Delivery
    External
  • Cutting Direction
    Neutral
  • Cutting Height
    32mm
  • Insert Holding Type
    Lever Lock
  • Shank Width (b)
    32

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome