PSSNL 4040 S 19 External Turning Holder Left Hand

Order Code: ZT3302760S

£179.99 Inc VAT (20%)


Description

These turning toolholders were designed to hold a square negative insert with an inscribed circle diameter of 19.05mm, and a thickness of 6.35mm. 40mm tool height x 40mm width x 250mm long for chamfering, taper turning, single and multi-directional copy turning, face turning without shoulder and longitudinal turning without shoulder.

Features and Benefits
• Nickelized for higher oxidation and wear resistance
• Internal coolant channels improve insert tool life
• Improved chip evacuation provides high surface quality and reliability

See full description
Specifications for PSSNL 4040 S 19 External Turning Holder Left Hand
  • ISO Designation
    PSSNL4040S19
  • Insert Shape
    Square
  • Shank Height (h)
    40mm
  • Shank Width (b)
    40mm
  • MFR Part No.
    8281404
  • Insert Style
    SNMG
    SNMM
  • Overall Length (l1)
    250mm
  • Toolholder Style
    PSSN
  • Set Type
    Individual Toolholder
  • Insert Holding Type
    Lever Lock