Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
PTFNR 2020K16 External Toolholder
By Indexa
Order Code:
ZT1167618X
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/ptfnr-2020k16-external-toolholder/p/ZT1167618X
Add to quotation
Schedule an order and save 5%
View all Turning Toolholders
Description
90° Approach for negative triangular inserts.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for PTFNR 2020K16 External Toolholder
Shank Height
20.00mm
Overall Length
125.00mm
Insert Holding Type
Lever Lock
Insert Shape
Triangular
Insert Size
1604
Centre to Cutting Tip
25mm
ISO Designation
PTFNR 2020K16
Insert Style
TN_A
TN_G
Neck Length
22mm
MFR Part No.
PTFNR2020K16
Cutting Height
20.00mm
Head Length (l2)
22
Set Type
Individual Toolholder
Shank Material
Steel
Cutting Direction
Right Hand
Approach Angle
90°
Side to Cutting Tip (f)
25
Shank Width (b)
20
Toolholder Style
PTFN
Coolant Delivery
External
Clearance Angle
0°
Overall Length (l1)
125mm
Shank Style
Offset
Shank Height (h)
20mm
Cutting Height (h1)
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome