Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
SDJCR 2020K-11 Toolholder
By Iscar
Order Code:
ZT1167969X
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/sdjcr-2020k-11-toolholder/p/ZT1167969X
Add to quotation
View all Turning Toolholders
Description
SDJCR/L: Screw lock toolholders for 55° diamond inserts with 7° clearance angle.
Specifications
Specifications for SDJCR 2020K-11 Toolholder
MFR Part No.
3600887
Cutting Direction
Right Hand
ISO Designation
SDJCR 2020K-11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome