Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
SLANR 2525M-11 Tang Toolholder
By Iscar
Order Code:
ZT1167934X
Copy
£142.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 16th Apr
In Stock
GBP
142.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/slanr-2525m-11-tang-toolholder/p/ZT1167934X
Add to quotation
View all Turning Toolholders
Description
h: 25.0
b: 25.0
l1: 150.00
l2: 25.0
f: 30.0
Ga°: -6
Gr°: -6
R/L: R
See full description
Specifications
Specifications for SLANR 2525M-11 Tang Toolholder
ISO Designation
SLANR 2525M-11
MFR Part No.
3602257
Cutting Direction
Right Hand