Storage Tray, Sheet Steel, Powder Coated, Width 440mm

Order Code: ZT2727392S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Storage tray, sheet steel, powder coated, width 440 mm. Supplied = assembled. Width = 440 mm. Depth = 175 mm. Height = 65 mm. Material = sheet steel, powder coated. Colour = light grey RAL 7035. Product type = tool holders for perforated panels. Sheet steel, powder coated in light grey RAL 7035.

Specifications for Storage Tray, Sheet Steel, Powder Coated, Width 440mm
  • Supplied
    Assembled
  • Product Type
    Tool Holders for Perforated Panels
  • Colour
    Light Grey
  • Material
    Sheet Steel, Powder Coated
  • Height
    65mm
  • Width
    440mm
  • Depth
    175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome