Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
TACU009KM40DR60907357 Driven Tool Radial MMC009 X KM
By KM Systems
Order Code:
ZT1192572S
£8,999.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
8999.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/tacu009km40dr60907357-driven-tool-radial-mmc009-x-km/p/ZT1192572S
Add to quotation
View all Turning Toolholders
Description unavailable
Specifications
Specifications for TACU009KM40DR60907357 Driven Tool Radial MMC009 X KM
Flange Length
17mm
Overall Width
208mm
MFR Part No.
6411225
Coolant Supply Size
R1/8
Unit Measured
Metric
Adapter Type Workpiece Side
Km Adapter
Coolant Supplied
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome