Tool Clamp, Single, Rotating, Pack Of 5, Ø10mm

Order Code: ZT2727193S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Tool clamp, single, rotating, pack of 5, 10 mm. Supplied = assembled. Width = 20 mm. Diameter = 10 mm. Material = steel, zinc plated. Product type = tool holders for perforated panels. Rotating clamp. Pack of 5.

Specifications for Tool Clamp, Single, Rotating, Pack Of 5, Ø10mm
  • Diameter
    10mm
  • Material
    Steel, Zinc Plated
  • Pack Quantity
    5
  • Product Type
    Tool Holders for Perforated Panels
  • Supplied
    Assembled
  • Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome