Tool Clamp, Single, Rotating, Pack Of 5, Ø16mm

Order Code: ZT2727285S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

Tool clamp, single, rotating, pack of 5, 16 mm. Supplied = assembled. Width = 20 mm. Diameter = 16 mm. Material = steel, zinc plated. Product type = tool holders for perforated panels. Rotating clamp. Pack of 5.

Specifications for Tool Clamp, Single, Rotating, Pack Of 5, Ø16mm
  • Material
    Steel, Zinc Plated
  • Pack Quantity
    5
  • Diameter
    16mm
  • Product Type
    Tool Holders for Perforated Panels
  • Supplied
    Assembled
  • Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome