Tool Clamp, Single, Rotating, Pack Of 5, Ø25mm

Order Code: ZT2727258S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Tool clamp, single, rotating, pack of 5, 25 mm. Supplied = assembled. Width = 20 mm. Diameter = 25 mm. Material = steel, zinc plated. Product type = tool holders for perforated panels. Rotating clamp. Pack of 5.

Specifications for Tool Clamp, Single, Rotating, Pack Of 5, Ø25mm
  • Pack Quantity
    5
  • Supplied
    Assembled
  • Diameter
    25mm
  • Product Type
    Tool Holders for Perforated Panels
  • Material
    Steel, Zinc Plated
  • Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome