Tool Clamp, Single, Rotating, Pack Of 5, Ø6mm

Order Code: ZT2727175S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Tool clamp, single, rotating, pack of 5, 6 mm. Supplied = assembled. Width = 20 mm. Diameter = 6 mm. Material = steel, zinc plated. Product type = tool holders for perforated panels. Rotating clamp. Pack of 5.

Specifications for Tool Clamp, Single, Rotating, Pack Of 5, Ø6mm
  • Diameter
    6mm
  • Material
    Steel, Zinc Plated
  • Pack Quantity
    5
  • Product Type
    Tool Holders for Perforated Panels
  • Supplied
    Assembled
  • Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome