U-shape Holder, Zinc Plated, Pack Of 5, WxD 40 X 20mm

Order Code: ZT2727352S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

U-shape holder, zinc plated, pack of 5, WxD 40 x 20 mm. Supplied = assembled. Width = 40 mm. Depth = 20 mm. Diameter = 6 mm. Material = steel, zinc plated. Product type = tool holders for perforated panels. Pack of 5.

Specifications for U-shape Holder, Zinc Plated, Pack Of 5, WxD 40 X 20mm
  • Diameter
    6mm
  • Material
    Steel, Zinc Plated
  • Supplied
    Assembled
  • Pack Quantity
    5
  • Product Type
    Tool Holders for Perforated Panels
  • Width
    40mm
  • Depth
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome