Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
2ASASL Flat Round Tip Tweezers 120mm
By Bahco
Order Code:
ZT1034292P
£10.29
each
Inc VAT (20%)
£51.45 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
13-16
working days
Available
GBP
51.45
https://www.zoro.co.uk/shop/tools-and-machining/tweezers/2asasl-flat-round-tip-tweezers-120mm/p/ZT1034292P
Add to quotation
View all Tweezers
Description unavailable
Specifications
Specifications for 2ASASL Flat Round Tip Tweezers 120mm
Tip Material
Stainless Steel
Handle Material
Stainless Steel
Type
Sharp Nose
Special Features
Anti-acid
Anti-magnetic
Overall Length
130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome