Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
7ASASL Fine Curved Tip Tweezers 115mm
By Bahco
Order Code:
ZT1034293P
£21.99
each
Inc VAT (20%)
£109.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
11-16
working days
Available
GBP
109.95
https://www.zoro.co.uk/shop/tools-and-machining/tweezers/7asasl-fine-curved-tip-tweezers-115mm/p/ZT1034293P
Add to quotation
View all Tweezers
Description
Description unavailable
Specifications
Specifications for 7ASASL Fine Curved Tip Tweezers 115mm
Handle Material
Stainless Steel
Type
Bent Nose
Overall Length
115mm
Tip Material
Stainless Steel
Special Features
Anti-acid
Anti-magnetic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome