92 00 05 ESD Plastic Tweezers Set ESD 5 Pcs

Order Code: ZT2113757S

£36.99 Inc VAT (20%)


Description

This set contains five high-quality sets of tweezers for various applications. The set contains a set of Precision Tweezers, Universal Tweezers, ESD, Plastic and Insulated Tweezers. All tweezers are manufactured from carbon fibre ESD plastic. Supplied in a tool roll with five compartments.

Features and Benefits
● Optimum combination of tweezers to ensure you have the right set to hand no matter the application
● Supplied in a tool roll for ease of storage and organisation of your tools
• Manufactured from carbon fibre plastic for resilience
• ESD design makes the product safe for electrical use

Contents
• 1 x 92 09 01 ESD - Straight Nose 115 x 2 x 0.3mm Tweezers
• 1 x 92 09 02 ESD - Needle Nose 115mm Tweezers
• 1 x 92 09 03 ESD - Bent Nose 110mm Tweezers
• 1 x 92 09 04 ESD - Straght Nose 115 x 3.3 x 0.12mm Tweezers
• 1 x 92 09 05 ESD - Straight Nose 115 x 7.7 x 0.12mm Tweezers

Typical Applications
• Electrical
• Automotive
• Modelling

Standards
• DIN EN 61340 -5-1

See full description
Specifications for 92 00 05 ESD Plastic Tweezers Set ESD 5 Pcs
  • MFR Part No.
    92 00 05 ESD
  • ESD
    Yes
  • Overall Length
    115mm
  • Tip Material
    Plastic
  • Handle Material
    Plastic
  • Type
    Precision Tweezers
  • Non Sparking
    No
  • Weight
    123g
  • Overall Depth
    5mm
  • Standards Met
    DIN EN 61340 -5-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome