0
1
2
3

92 69 84 Plastic Tweezers Red

Order Code: ZT2113728S

£2.99 Inc VAT (20%)


Description

These plastic tweezers have a trapezoid design and are ideal for grasping small components. Manufactured from durable plastic, the tweezers possess a knurled gripping surface and serrated handles and are finished in red.

Features and Benefits
• Trapezoidal tip for precision grabbing of components
• Knurled gripping surfaces for improved grip and control when using
• Serrated handles to maximise grip
• Manufactured from solid plastic that is highly durable and temperature-resistant up to 130°C

Typical Applications
• Modelling
• Crafting

See full description
Specifications for 92 69 84 Plastic Tweezers Red
  • MFR Part No.
    92 69 84
  • Tip Material
    Plastic
  • Handle Material
    Plastic
  • Overall Width
    3.5mm
  • Type
    Straight Nose
  • Overall Length
    130mm
  • ESD
    No
  • Non Sparking
    No
  • Weight
    5g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome