Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
Ceramic Tweezer 2345A 140mm
By Ck
Order Code:
ZT3139707S
£81.99
Inc VAT (20%)
1
Add to basket
Get it in
6-9
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/tools-and-machining/tweezers/ceramic-tweezer-2345a-140mm/p/ZT3139707S
Add to quotation
View all Tweezers
Description
Description unavailable
Specifications
Technical Information
Specifications for Ceramic Tweezer 2345A 140mm
MFR Part No.
T2345A
Overall Length
140mm
Type
Positioning Tweezers
ESD
No
Overall Width
10mm
Overall Depth
7mm
Tip Material
Ceramic
Handle Material
Nickel Plated Carbon Steel
Weight
10g
Non Sparking
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome