Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
Cross Tweezers - 6556350
By Gedore
Order Code:
ZT2469756S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/tweezers/cross-tweezers-6556350/p/ZT2469756S
Add to quotation
View all Tweezers
Description
Tyre lever set l.24-18-12-8inch 4pcs
Specifications
Specifications for Cross Tweezers - 6556350
Material
1.5523 Steel
Finish
Bright nickel-plated
Product Type
Tweezers
Length
160mm
Width
13mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome