Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
Flat Tip Tweezer 2364 105mm
By Ck
Order Code:
ZT3139776S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/tweezers/flat-tip-tweezer-2364-105mm/p/ZT3139776S
Add to quotation
View all Tweezers
Description
Description unavailable
Specifications
Technical Information
Specifications for Flat Tip Tweezer 2364 105mm
MFR Part No.
T2364
Overall Length
105mm
Type
Flat
ESD
No
Handle Material
Steel
Overall Width
10mm
Overall Depth
5mm
Tip Material
Steel
Non Sparking
No
Weight
14g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome