Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
Stainless Steel Dissecting Tweezers Length 14 cm
Order Code:
ZT2920310S
£8.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.39
0%
5 - 9
£8.05
4%
10 - 19
£7.72
8%
20 - 49
£7.38
12%
50 +
£7.05
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/tools-and-machining/tweezers/stainless-steel-dissecting-tweezers-length-14-cm/p/ZT2920310S
Add to quotation
View all Tweezers
Description
Stainless steel dissecting tweezers length 14 cm DD5074
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Dissecting Tweezers Length 14 cm
Pack Size
Each
Product Code
DD5074
Product Type
Forceps and Tweezers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome