Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
Straight Tweezers Type n3 Length 12 cm
Order Code:
ZT2920392S
£11.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.29
0%
5 - 9
£10.84
4%
10 - 19
£10.39
8%
20 +
£9.94
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.29
https://www.zoro.co.uk/shop/tools-and-machining/tweezers/straight-tweezers-type-n3-length-12-cm/p/ZT2920392S
Add to quotation
View all Tweezers
Description
Straight tweezers type n3 length 12 cm DD5091
Tags:
#BulkDiscount
Specifications
Specifications for Straight Tweezers Type n3 Length 12 cm
Pack Size
Each
Product Code
DD5091
Product Type
Forceps and Tweezers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome