Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
Straight Tweezers Type n5 Length 11 cm
Order Code:
ZT2920447S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/tweezers/straight-tweezers-type-n5-length-11-cm/p/ZT2920447S
Add to quotation
View all Tweezers
Description
Straight tweezers type n5 length 11 cm DD5092
Tags:
#BulkDiscount
Specifications
Specifications for Straight Tweezers Type n5 Length 11 cm
Pack Size
Each
Product Code
DD5092
Product Type
Forceps and Tweezers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome