Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
Tweezer Dumont 3 0.10mm x 12cm
Order Code:
ZT2840507S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/tweezers/tweezer-dumont-3-0-10mm-x-12cm/p/ZT2840507S
Add to quotation
View all Tweezers
Description
Tweezer Dumont 3 0.10mm x 12cm 500338
Specifications
Specifications for Tweezer Dumont 3 0.10mm x 12cm
Product Code
500338
Pack Size
Each
Product Type
Forceps and Tweezers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome