Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
Tweezers 150 mm - 6556270
By Gedore
Order Code:
ZT2469742S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 +
£25.64
5%
1
Add to basket
Get it in
2-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/tweezers/tweezers-150-mm-6556270/p/ZT2469742S
Add to quotation
View all Tweezers
Description
Bright nickel-plated Bright nickel-plated magnetic
Tags:
#BulkDiscount
Specifications
Specifications for Tweezers 150 mm - 6556270
Product Type
Tweezers
Material
1.5523 Steel
Finish
Bright nickel-plated
Width
7mm
Length
155mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome