Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
Tweezers (Self Adjusting) 120mm 69532
By EGA Master
Order Code:
ZT3281079S
£15.99
each
Inc VAT (20%)
£127.92 minimum order value
Quantity
Price
Discount
1 - 9
£15.99
0%
10 - 19
£15.35
4%
20 +
£14.71
8%
8
Add to basket
Minimum order quantity: 8.
Get it in
4-8
working days
Available
GBP
127.92
https://www.zoro.co.uk/shop/tools-and-machining/tweezers/tweezers-self-adjusting-120mm-69532/p/ZT3281079S
Add to quotation
View all Tweezers
Description
TWEEZERS (SELF ADJUSTING) 120mm
Tags:
#BulkDiscount
Specifications
Specifications for Tweezers (Self Adjusting) 120mm 69532
Type
Self Adjusting
Product Type
Tweezers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome