Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Twist Drill Bits
Magnetic Drill Twist Chuck 16mm
By Sealey
Order Code:
ZT1426980S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/twist-drill-bits/magnetic-drill-twist-chuck-16mm/p/ZT1426980S
Add to quotation
View all Twist Drill Bits
Description
16mm Twist chuck for MAG60 magnetic drill range.
Specifications
Specifications for Magnetic Drill Twist Chuck 16mm
MFR Part No.
MDDC16
Weight
0.72kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome