Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Twist Drill Bits
Pack of 10 4mm HSS Twist Drills - DRM04
By TECNIKS
Order Code:
ZT3954003S
£10.29
each
Inc VAT (20%)
£133.77 minimum order value
Quantity
Price
Discount
1 - 19
£10.29
0%
20 +
£9.88
4%
13
Add to basket
Minimum order quantity: 13.
Get it by
Thu, 28th Nov
In Stock
GBP
133.77
https://www.zoro.co.uk/shop/tools-and-machining/twist-drill-bits/pack-of-10-4mm-hss-twist-drills-drm04/p/ZT3954003S
Add to quotation
View all Twist Drill Bits
Description
TECNIKS Pack of 10 4MM HSS Twist Drills - DRM04 DRM04
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 10 4mm HSS Twist Drills - DRM04
Product Type
Twist Drills
Diameter
4mm
Material
HSS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome