Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Twist Drill Bits
Pack of 5 9mm Twist Drill - DRM09
By TECNIKS
Order Code:
ZT3953900S
£12.99
each
Inc VAT (20%)
£116.91 minimum order value
Quantity
Price
Discount
1 - 9
£12.99
0%
10 - 19
£12.47
4%
20 +
£11.95
8%
9
Add to basket
Minimum order quantity: 9.
Get it by
Thu, 28th Nov
In Stock
GBP
116.91
https://www.zoro.co.uk/shop/tools-and-machining/twist-drill-bits/pack-of-5-9mm-twist-drill-drm09/p/ZT3953900S
Add to quotation
View all Twist Drill Bits
Description
TECNIKS PK5 9MM Twist Drill - DRM09 DRM09
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 5 9mm Twist Drill - DRM09
Product Type
Twist Drill
Pack Quantity
5
Diameter
9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome