EBP-SAN Bridge handles Technopolymer with antimicrobial protection EBP.140-8-SAN-C1

Order Code: ZT1599253S

£10.29 Inc VAT (20%)


Description

EBP-SAN Bridge handles, Technopolymer with antimicrobial protection For product drawing and dimensions refer to pdf Item data sheet.

Specifications for EBP-SAN Bridge handles Technopolymer with antimicrobial protection EBP.140-8-SAN-C1
  • MFR Part No.
    EBP.140-8-SAN-C1
  • Diameter
    26.5mm
  • h2
    26.5
  • L2
    4J
  • D
    26.5
  • s
    13
  • Colour
    C1 - RAL 7021
  • l1
    91
  • F2
    1800N
  • h
    39
  • B
    8.5
  • L1
    10J
  • f
    117�0.5
  • d
    8.5
  • F1
    2700N
  • L
    144
  • Weight
    57g
  • h1
    8.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome