0
1

M643 Bridge handles Technopolymer Threaded blind holes for back mounting (reduced version) M.643R/200 B-M8

Order Code: ZT1606353S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

M.643 Bridge handles, Technopolymer, Threaded blind holes for back mounting (reduced version) For product drawing and dimensions refer to pdf Item data sheet.

Specifications for M643 Bridge handles Technopolymer Threaded blind holes for back mounting (reduced version) M.643R/200 B-M8
  • MFR Part No.
    M.643R/200 B-M8
  • f
    179�1
  • p
    13
  • L1
    25J
  • h
    45
  • B
    15
  • F1
    4000N
  • l
    27
  • d(6H)
    M8
  • L2
    25J
  • Weight
    120g
  • L
    196
  • F2
    3500N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome