Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Universal Sockets
36MM Hub Nut Socket - 12 Point 1/2in Drive
By US PRO
Order Code:
ZT5517571S
£11.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.39
0%
5 - 9
£10.93
4%
10 - 19
£10.48
8%
20 +
£10.02
12%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
11.39
https://www.zoro.co.uk/shop/tools-and-machining/universal-sockets/36mm-hub-nut-socket-12-point-halfin-drive/p/ZT5517571S
Add to quotation
View all Universal Sockets
Description
Specification: Size 36mm 12 points (Bi Hex) Length: 85mm Drive: 1/2"
Tags:
#BulkDiscount
Specifications
Specifications for 36MM Hub Nut Socket - 12 Point 1/2in Drive
Length
85mm
Socket Size
36mm
Product Type
Hub Nut Socket