Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Universal Sockets
Alloy Wheel Torsion Socket 17mm - 8594
By Laser
Order Code:
ZT5125864S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£16.73
7%
1
Add to basket
Currently unavailable
Unavailable
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/universal-sockets/alloy-wheel-torsion-socket-17mm-8594/p/ZT5125864S
Add to quotation
View all Universal Sockets
Description
Alloy Wheel Torsion Socket 17MM - 8594
Tags:
#BulkDiscount
Specifications
Specifications for Alloy Wheel Torsion Socket 17mm - 8594
Socket Size
17mm