Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Universal Sockets
Clamp Nut Socket 56mm 3/4 D - 5331
By Laser
Order Code:
ZT5125978S
£99.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/universal-sockets/clamp-nut-socket-56mm-three-quarter-d-5331/p/ZT5125978S
Add to quotation
View all Universal Sockets
Description
Clamp Nut Socket 56MM 3/4 D - 5331
Specifications
Specifications for Clamp Nut Socket 56mm 3/4 D - 5331
Product Type
Clamp Nut Socket
Socket Size
56mm