Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Universal Sockets
Mushroom head 2C 1/2" with push-button
By Gedore
Order Code:
ZT2469886S
£18.99
Inc VAT (20%)
£19.99
5% off
Quantity
Price
Discount
1 - 4
£18.99
0%
5 +
£17.66
7%
1
Add to basket
Get it in
2-7
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/universal-sockets/mushroom-head-2c-half-inch-with-push-button/p/ZT2469886S
Add to quotation
View all Universal Sockets
Description
Mushroom head 1/2" for DREMASTER DMK
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Mushroom head 2C 1/2" with push-button
Product Type
Push-Through Squares
Material
Chrome-vanadium steel
Drive Connector Square (Male)
12.5mm
Length
52mm
Width
44mm
Head Diameter
44mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome