Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Universal Sockets
Socket 3/8in D 16mm - 1641A
By Laser
Order Code:
ZT5127243S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
4.19
https://www.zoro.co.uk/shop/tools-and-machining/universal-sockets/socket-3-8thin-d-16mm-1641a/p/ZT5127243S
Add to quotation
View all Universal Sockets
Description
Socket 3/8 Inch D 16MM - 1641A
Tags:
#BulkDiscount
Specifications
Specifications for Socket 3/8in D 16mm - 1641A
Product Type
Socket