Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Universal Sockets
Socket 3/8in D 19mm - 1946
By Laser
Order Code:
ZT5126855S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
5.39
https://www.zoro.co.uk/shop/tools-and-machining/universal-sockets/socket-3-8thin-d-19mm-1946/p/ZT5126855S
Add to quotation
View all Universal Sockets
Description
Socket 3/8 Inch D 19MM - 1946
Tags:
#BulkDiscount
Specifications
Specifications for Socket 3/8in D 19mm - 1946
Product Type
Socket
Diameter
19mm