Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Universal Sockets
Socket 3/8in D 7mm - 1632A
By Laser
Order Code:
ZT5127115S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
3.39
https://www.zoro.co.uk/shop/tools-and-machining/universal-sockets/socket-3-8thin-d-7mm-1632a/p/ZT5127115S
Add to quotation
View all Universal Sockets
Description
Socket 3/8 Inch D 7MM - 1632A
Tags:
#BulkDiscount
Specifications
Specifications for Socket 3/8in D 7mm - 1632A
Drive Size
7mm
Product Type
Socket